





€12,587.70/ pieceexcl. VAT
€15,231.12incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 630 mm |
Width | 348 mm |
Thread Size | Tr695x6 |
prepared for oil injection | Yes |