





€12,207.06/ pieceexcl. VAT
€14,770.54incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 600 mm |
Width | 475 mm |
Thread Size | Tr680x6 |
prepared for oil injection | Yes |