





€10,022.22/ pieceexcl. VAT
€12,126.89incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 600 mm |
Width | 258 mm |
Thread Size | Tr670x6 |
prepared for oil injection | Yes |