





€11,678.58/ pieceexcl. VAT
€14,131.08incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 570 mm |
Width | 445 mm |
Thread Size | Tr650x6 |
prepared for oil injection | Yes |