





€12,931.68/ pieceexcl. VAT
€15,647.33incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 570 mm |
Width | 413 mm |
Thread Size | Tr630x6 |
prepared for oil injection | No |