





€8,747.52/ pieceexcl. VAT
€10,584.50incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 570 mm |
Width | 192 mm |
Thread Size | Tr630x6 |
prepared for oil injection | Yes |