





€7,398.36/ pieceexcl. VAT
€8,952.02incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 530 mm |
Width | 240 mm |
Thread Size | Tr590X6 |
prepared for oil injection | Yes |