





€10,275.30/ pieceexcl. VAT
€12,433.11incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 530 mm |
Width | 296 mm |
Thread Size | Tr580x6 |
prepared for oil injection | Yes |