





€6,059.46/ pieceexcl. VAT
€7,331.95incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 500 mm |
Width | 230 mm |
Thread Size | Tr560x6 |
prepared for oil injection | Yes |