





€10,291.14/ pieceexcl. VAT
€12,452.28incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 500 mm |
Width | 370 mm |
Thread Size | Tr550x6 |
prepared for oil injection | Yes |