





€6,542.40/ pieceexcl. VAT
€7,916.30incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 480 mm |
Width | 313 mm |
Thread Size | Tr530x6 |
prepared for oil injection | No |