





€4,911.84/ pieceexcl. VAT
€5,943.33incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 480 mm |
Width | 209 mm |
Thread Size | Tr530x6 |
prepared for oil injection | No |