





€4,677.96/ pieceexcl. VAT
€5,660.33incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 480 mm |
Width | 162 mm |
Thread Size | Tr520x6 |
prepared for oil injection | Yes |