





€4,167.60/ pieceexcl. VAT
€5,042.80incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 460 mm |
Width | 205 mm |
Thread Size | Tr520x6 |
prepared for oil injection | No |