





€4,551.30/ pieceexcl. VAT
€5,507.07incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 440 mm |
Width | 285 mm |
Thread Size | Tr510x6 |
prepared for oil injection | No |