





€7,216.44/ pieceexcl. VAT
€8,731.89incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 460 mm |
Width | 250 mm |
Thread Size | Tr500x5 |
prepared for oil injection | Yes |