





€6,225.54/ pieceexcl. VAT
€7,532.90incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 460 mm |
Width | 364 mm |
Thread Size | Tr500x5 |
prepared for oil injection | No |