





€5,916.72/ pieceexcl. VAT
€7,159.23incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 440 mm |
Width | 250 mm |
Thread Size | Tr480x5 |
prepared for oil injection | Yes |