





€3,788.76/ pieceexcl. VAT
€4,584.40incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 440 mm |
Width | 202 mm |
Thread Size | Tr480x5 |
prepared for oil injection | No |