





€3,627.84/ pieceexcl. VAT
€4,389.69incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 410 mm |
Width | 270 mm |
Thread Size | Tr480x5 |
prepared for oil injection | No |