





€5,145.00/ pieceexcl. VAT
€6,225.45incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 420 mm |
Width | 242 mm |
Thread Size | Tr460x5 |
prepared for oil injection | Yes |