





€4,438.50/ pieceexcl. VAT
€5,370.59incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 420 mm |
Width | 330 mm |
Thread Size | Tr460x5 |
prepared for oil injection | No |