





€3,962.94/ pieceexcl. VAT
€4,795.16incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 400 mm |
Width | 321 mm |
Thread Size | Tr460x5 |
prepared for oil injection | Yes |