





€3,131.16/ pieceexcl. VAT
€3,788.70incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 400 mm |
Width | 186 mm |
Thread Size | Tr450x5 |
prepared for oil injection | Yes |