





€5,053.08/ pieceexcl. VAT
€6,114.23incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 400 mm |
Width | 310 mm |
Thread Size | Tr440x5 |
prepared for oil injection | Yes |