





€3,302.46/ pieceexcl. VAT
€3,995.98incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 400 mm |
Width | 130 mm |
Thread Size | Tr435x5 |
prepared for oil injection | Yes |