





€4,356.12/ pieceexcl. VAT
€5,270.91incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 380 mm |
Width | 278 mm |
Thread Size | Tr420x5 |
prepared for oil injection | Yes |