





€2,717.28/ pieceexcl. VAT
€3,287.91incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 360 mm |
Width | 284 mm |
Thread Size | Tr420x5 |
prepared for oil injection | Yes |