





€4,012.58/ pieceexcl. VAT
€4,855.22incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 360 mm |
Width | 271 mm |
Thread Size | Tr400x5 |
prepared for oil injection | Yes |