





€2,797.14/ pieceexcl. VAT
€3,384.54incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 360 mm |
Width | 208 mm |
Thread Size | Tr400x5 |
prepared for oil injection | Yes |