





€8,073.61/ pieceexcl. VAT
€9,769.07incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 340 mm |
Width | 269 mm |
Thread Size | Tr380x5 |
prepared for oil injection | Yes |