





€2,141.52/ pieceexcl. VAT
€2,591.24incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 320 mm |
Width | 264 mm |
Thread Size | Tr370x5 |
prepared for oil injection | Yes |