





€7,770.28/ pieceexcl. VAT
€9,402.04incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 320 mm |
Width | 269 mm |
Thread Size | Tr360x5 |
prepared for oil injection | Yes |