





€7,175.63/ pieceexcl. VAT
€8,682.51incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 320 mm |
Width | 225 mm |
Thread Size | Tr360x5 |
prepared for oil injection | Yes |