





€6,594.23/ pieceexcl. VAT
€7,979.02incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 320 mm |
Width | 206 mm |
Thread Size | Tr360x5 |
prepared for oil injection | Yes |