





€6,485.18/ pieceexcl. VAT
€7,847.07incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 300 mm |
Width | 149 mm |
Thread Size | Tr340x5 |
prepared for oil injection | Yes |