





€1,458.12/ pieceexcl. VAT
€1,764.33incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 280 mm |
Width | 170 mm |
Thread Size | Tr330x5 |
prepared for oil injection | Yes |