





€2,046.42/ pieceexcl. VAT
€2,476.17incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 280 mm |
Width | 184 mm |
Thread Size | Tr310x5 |
prepared for oil injection | Yes |