





€1,663.86/ pieceexcl. VAT
€2,013.27incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 260 mm |
Width | 212 mm |
Thread Size | Tr310x5 |
prepared for oil injection | Yes |