





€1,523.28/ pieceexcl. VAT
€1,843.17incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 260 mm |
Width | 175 mm |
Thread Size | Tr310x5 |
prepared for oil injection | Yes |