





€1,550.04/ pieceexcl. VAT
€1,875.55incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 240 mm |
Width | 172 mm |
Thread Size | Tr290x4 |
prepared for oil injection | Yes |