





€3,151.01/ pieceexcl. VAT
€3,812.72incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 240 mm |
Width | 162 mm |
Thread Size | Tr280x4 |
prepared for oil injection | Yes |