





€1,084.08/ pieceexcl. VAT
€1,311.74incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 200 mm |
Width | 77 mm |
Thread Size | Tr230x4 |
prepared for oil injection | Yes |