





€20,577.12/ pieceexcl. VAT
€24,898.32incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 1000 mm |
Width | 310 mm |
Thread Size | Tr1095x8 |
prepared for oil injection | Yes |