





€16,589.28/ pieceexcl. VAT
€20,073.03incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 950 mm |
Width | 296 mm |
Thread Size | Tr1060X8 |
prepared for oil injection | Yes |