





€18,400.68/ pieceexcl. VAT
€22,264.82incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 900 mm |
Width | 355 mm |
Thread Size | Tr1000x8 |
prepared for oil injection | Yes |