





€847.98/ pieceexcl. VAT
€1,026.06incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 180 mm |
Width | 118 mm |
Thread Size | M 200x3 |
prepared for oil injection | Yes |