





€552.00/ pieceexcl. VAT
€667.92incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AOH |
Type | Hydraulic Withdrawal Sleeve |
Shaft diameter | 150 mm |
Width | 88 mm |
Thread Size | M 170x3 |
prepared for oil injection | Yes |