Hydraulic Nut, HMVC Series, G1/4 BSP mm , 952 mm Inside Piston Diameter, 30 mm Piston Stroke, 1126 mm Outer Diameter, HMVC 190E

  • ERIKS:14588418
Image 1
Image 2
Image 1
Image 2
Save to list

€19,043.10/ pieceexcl. VAT

€23,042.15incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
1126 mm
Piston stroke
30 mm
Inside piston diameter
952 mm
Outside Piston Diameter
1097 mm