Hydraulic Nut, HMVC Series, G1/4 BSP mm , 852 mm Inside Piston Diameter, 26 mm Piston Stroke, 1020 mm Outer Diameter, HMVC 170E

  • ERIKS:14588416
Image 1
Image 2
Image 1
Image 2
Save to list

€15,263.10/ pieceexcl. VAT

€18,468.35incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
1020 mm
Piston stroke
26 mm
Inside piston diameter
852 mm
Outside Piston Diameter
990 mm